Page 1 of 2

Next

Compare
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
$ 183.45 / each QTY
RAPTOR ES20 FULL SPACER ELEMENT

COMPARE

RAPTOR ES20 FULL SPACER ELEMENT

Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017069

BDI # 20494215

Features

Component: Spacer Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
$ 247.52 / each QTY
3B5V70-B

COMPARE

3B5V70-B

Description
3B5V70-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469099

BDI # 21832624

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.28
Outside Diameter - Millimeter: 184.912
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 3

Price Inventory : Available to order
$ 91.96 / each QTY
MB27

COMPARE

MB27

Description
MB27 LOCKING WASHER ; METRIC

PT INTERNATIONAL

Part # 2101017609

BDI # 18128181

Features

Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Inside Diameter - Millimeter: 135

Price Inventory : Available to order
$ 7.84 / each QTY
80BTB21H

COMPARE

80BTB21H

Description
80BTB21H ROLLER CHAIN SPROCKET ; 80 21 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80063447

BDI # 20645025

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
$ 58.93 / each QTY