Page 1 of 27

Next

Compare
1318

COMPARE

1318

Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD

SKF

Part # 1318

BDI # 1265097

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 691.53 / each QTY
10SC78-13

COMPARE

10SC78-13

Description
10SC78-13 CPLG SPACER FLANGE

DODGE

Part # 022781

BDI # 240591

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 80.264
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 162.25 / each QTY
100Q17H

COMPARE

100Q17H

Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q17H

BDI # 614370

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571410
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : In stock
$ 202.16 / each QTY
10SC48

COMPARE

10SC48

Description
10SC48 CPLG SPACER FLANGE

DODGE

Part # 022013

BDI # 240362

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 38.989
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 102.89 / each QTY
40R STD FLEX ELEMNT WRAPFLEX 0789010

COMPARE

40R STD FLEX ELEMNT WRAPFLEX 0789010

Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST

REXNORD

Part # 10057444

BDI # 18483849

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 150.08 / each QTY