24026 CC/C3W33
Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID
Part # 24026 CC/C3W33
BDI # 1267256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
799A-90142
Description
799A-90142 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 799A-90142
BDI # 1351401
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Bore - Millimeter:
130.175
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660129
Assembly Components:
799A (2) | 792CD (1) | X1S-799A (1)
Basic Number:
799
Precision Class:
Standard
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M30-SK
Description
P808M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P808M30-SK
BDI # 610541
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577598
Pitch Diameter - Millimeter:
203.72
23026EJW33
Description
23026EJW33 SPHERICAL RLR BRG ; 130MM ID 200MM OD STEEL CAGE
Part # 23026EJW33
BDI # 23594187
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing