Page 1 of 4

Next

Compare
100E18H

COMPARE

100E18H

Description
100E18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E18H

BDI # 614327

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.839
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31172
Pitch Diameter - Millimeter: 182.855
Mounting Method: Bushed

Price Inventory : In stock
$ 198.08 / each QTY
40B48

COMPARE

40B48

Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B48

BDI # 620216

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Global Part Number GPN: 36177
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : In stock
$ 47.53 / each QTY
100B18

COMPARE

100B18

Description
100B18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 100B18

BDI # 614284

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Global Part Number GPN: 35938
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : In stock
$ 131.05 / each QTY
NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 828.16 / each QTY
60A31

COMPARE

60A31

Description
60A31 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A31

BDI # 622623

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.413
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.826
Global Part Number GPN: 31793
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 33.80 / each QTY