Page 1 of 16

Next

Compare
MAL82

COMPARE

MAL82

Description
AK84H V-BELT SHEAVE

DODGE

Part # MAL82

BDI # 630628

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584797
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 39.20 / each QTY
50 HSB X 3.375 STL OMEGA 7300686

COMPARE

50 HSB X 3.375 STL OMEGA 7300686

Description
50 HSB X 3.375 STL OMEGA 7300686 ; NON-RETURNABLE HUB

REXNORD

Part # 10287453

BDI # 18140797

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.125

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : In stock
$ 396.68 / each QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 209.92 / each QTY
1090T31/35 SPACER HUB CL5.969 NR 744107

COMPARE

1090T31/35 SPACER HUB CL5.969 NR 744107

Description
1090T31/35 SPACER HUB CL5.969 ; NR 744107

FALK

Part # 10026970

BDI # 18108146

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 5.969
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 864.33 / each QTY
23028EJW33C3

COMPARE

23028EJW33C3

Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN

TIMKEN

Part # 23028EJW33C3

BDI # 20054078

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 797.85 / each QTY