Page 1 of 28

Next

Compare
120BTB17

COMPARE

120BTB17

Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 120BTB17

BDI # 615072

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.924
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31945
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : In stock
$ 252.60 / each QTY
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
50SDS45

COMPARE

50SDS45

Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS45

BDI # 622143

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31027
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : In stock
$ 92.72 / each QTY
95927CD-2

COMPARE

95927CD-2

Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD

TIMKEN

Part # 95927CD-2

BDI # 1352976

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 234.95
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 646159
Precision Class: Standard
Basic Number: 95927CD

Price Inventory : In stock
$ 2,185.23 / each QTY
24030 CC/C3W33

COMPARE

24030 CC/C3W33

Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM

SKF

Part # 24030 CC/C3W33

BDI # 1419840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,421.65 / each QTY