Page 1 of 6

Next

Compare
24030 CC/C3W33

COMPARE

24030 CC/C3W33

Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM

SKF

Part # 24030 CC/C3W33

BDI # 1419840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,421.65 / each QTY
60SK35

COMPARE

60SK35

Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK35

BDI # 623666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.367
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.783
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31093
Pitch Diameter - Millimeter: 212.52
Mounting Method: Bushed

Price Inventory : In stock
$ 90.85 / each QTY
32030 X

COMPARE

32030 X

Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW

SKF

Part # 32030 X

BDI # 1419311

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Bore - Millimeter: 150

Bore - Inch: 5.906
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32030 (1) | Y32030 (1)
Basic Number: 32030
Precision Class: Standard

Price Inventory : In stock
$ 728.20 / each QTY
60BTB35

COMPARE

60BTB35

Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB35

BDI # 623434

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.367
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.783
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32203
Pitch Diameter - Millimeter: 212.52
Mounting Method: Bushed

Price Inventory : In stock
$ 92.05 / each QTY
M231610-2

COMPARE

M231610-2

Description
M231610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8.755" OD 1-3/8" WD

TIMKEN

Part # M231610-2

BDI # 1365498

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 222.25
Other Features: Medium Duty
Global Part Number GPN: 648811
Precision Class: Standard
Basic Number: M231610

Price Inventory : In stock
$ 233.89 / each QTY