Page 1 of 30

Next

Compare
3-5V9.00-SF

COMPARE

3-5V9.00-SF

Description
3-5V9.00-SF V-BELT QD SHEAVE ; 3/5V9.0-SF QD SHEAVE

DODGE

Part # 455280

BDI # 280357

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9
Outside Diameter - Millimeter: 228.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
$ 188.40 / each QTY
HM926747-90055

COMPARE

HM926747-90055

Description
HM926747-90055 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD

TIMKEN

Part # HM926747-90055

BDI # 1359798

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 9
Outside Diameter - Millimeter: 228.6
Bore - Millimeter: 127

Other Features: 1 Single Cone | 1 Single Cup | Heavy Medium Duty
Global Part Number GPN: 658454
Assembly Components: HM926747 (1) | HM926710 (1)
Basic Number: HM926747
Precision Class: Standard

Price Inventory : In stock
$ 4,000.48 / each QTY
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E/C3 SPHR ROLLER BRG ; 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
60 HSB X 3.375 STL OMEGA 7300694

COMPARE

60 HSB X 3.375 STL OMEGA 7300694

Description
60 HSB X 3.375 STL OMEGA 7300694 ; NON-RETURNABLE HUB

REXNORD

Part # 10287458

BDI # 18141009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
$ 473.49 / each QTY
23128 CC/C3W33

COMPARE

23128 CC/C3W33

Description
23128 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 225MM OD 68MM WID SHAFT MOUNT

SKF

Part # 23128 CC/C3W33

BDI # 1418190

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,010.21 / each QTY