6050 4-15/16

COMPARE

6050 4-15/16

Description
6050 4.15/16 TAPER LOCK BUSHING ; 4-15/16" BORE 9-1/4" OD 5" L THRU BORE

GATES

Part # 78598415

BDI # 1111392

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 127
Length Thru Bore - Inch: 5
Outside Diameter - Millimeter: 234.95

Bore - Millimeter: 125.425
Bore - Inch: 4.938
Global Part Number GPN: 461718
Bushing Series: 6050

Price Inventory : Available to order
Loading Price
QTY
2/5V9.25-3020

COMPARE

2/5V9.25-3020

Description
2-5V9.25-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 111137

BDI # 254884

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 7

COMPARE

SLD 1500 IN 7

Description
SLD 1500 IN 7 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498124

BDI # 599055

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 177.8
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
2TB90-Q1

COMPARE

2TB90-Q1

Description
2TB90-Q1 V-BELT PULLEY ; 9.35" 2 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 2TB90-Q1

BDI # 741987

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.35
Outside Diameter - Millimeter: 237.49
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 587216
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY