Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.669
Outside Diameter - Millimeter:
245.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3
NU2228EM
Description
NU2228EM CYLINDRICAL ROLLER BEARING ; 140MM BOREX250MM ODX68MM W 1-ROW
Part # NU2228EM
BDI # 1192386
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No