Page 1 of 2

Next

Compare
WA50 TL HUB

COMPARE

WA50 TL HUB

Description
WA50 TL HUB

DODGE

Part # 228091

BDI # 269419

Features

Pilot Diameter - Millimeter: 222.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5
Length Thru Bore - Millimeter: 127

Nominal Bolt Circle Diameter Round - Inch: 7
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 4
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 177.8

Price Inventory : Available to order
$ 674.25 / each QTY
W 36

COMPARE

W 36

Description
W 36 LOCKING WASHER ; 9-7/16" OD 7.171" ID 0.146" THICK

SKF

Part # W 36

BDI # 1266890

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.438
Outside Diameter - Millimeter: 239.725
Other Features: Face Dia 8.375 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 182.143

Price Inventory : In stock
$ 30.68 / each QTY
W-36

COMPARE

W-36

Description
W-36 LOCKWASHER ; 7.171" ID 9.438" OD 0.164" THK

WHITTET-HIGGINS

Part # W-36

BDI # 967823

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.438
Outside Diameter - Millimeter: 239.725
Other Features: Face Dia 8.435 | 19 Tangs | Key Bent
Inside Diameter - Millimeter: 182.143

Price Inventory : In stock
$ 45.39 / each QTY
AN-38

COMPARE

AN-38

Description
AN-38 LOCKNUT ; 8TPI 9-15/32" OD 1.135" NOMINAL THK

WHITTET-HIGGINS

Part # AN-38

BDI # 967491

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : In stock
$ 165.35 / each QTY
RAPTOR ES40 FULL SPACER ELEMENT

COMPARE

RAPTOR ES40 FULL SPACER ELEMENT

Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017071

BDI # 20494219

Features

Component: Spacer Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 400.39 / each QTY