Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
7 C 92 R
Description
7 C 92 R V-BELT SHEAVE ; 7GR C 9.2" PD BORED FOR R1 BUSHING
Part # 7 C 92 R
BDI # 21979548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.6
Outside Diameter - Millimeter:
243.84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
40BS59 1 3/16
Description
40BS59 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS59 1 3/16
BDI # 620055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Other Features:
With 2 Set Screw
Global Part Number GPN:
33693
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Finished Bore
40BS59 1 1/2
Description
40BS59 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS59 1 1/2
BDI # 620052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Other Features:
With 2 Set Screw
Global Part Number GPN:
34752
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Finished Bore
40BS59 1 1/8
Description
40BS59 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS59 1 1/8
BDI # 620054
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Other Features:
With 2 Set Screw
Global Part Number GPN:
33427
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Finished Bore