3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD
Description
3/16" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-1514
BDI # 22283932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear
5C14 350FT/CARTON
Description
5C14 XCTN HYDRAULIC HOSE ; POR 1/4" HOSE ID 350FT/REL
Part # 77520500
BDI # 1109994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 9000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White
SR14A-04X150CL 100R14A 1/4IN
Description
SR14A-04X150CL 100R14A 1/4IN HYD HOSE ; 150FT/COIL
Part # 20303665
BDI # 19395467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
6.35
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
6.35
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White