Page 1 of 3

Next

Compare
IR12X15X16-XL

COMPARE

IR12X15X16-XL

Description
IR12X15X16-XL X-LIFE BEARING INNER RING ; 12MM BORE 15MM OD

INA

Part # IR12X15X16-XL

BDI # 1411643

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.591
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373818
Self Aligning: No

Price Inventory : In stock
$ 7.49 / each QTY
696ZZ

COMPARE

696ZZ

Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX15MM ODX5MM W 1-ROW

NSK

Part # 696ZZ

BDI # 1413091

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.591

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5034
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 10.76 / each QTY
NK8/12-TV-XL

COMPARE

NK8/12-TV-XL

Description
NK8/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; NR/ 8MM X 15MM X 12MM

INA

Part # NK8/12-TV-XL

BDI # 1411930

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.591
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN: 591605
Self Aligning: No

Price Inventory : In stock
$ 13.27 / each QTY
KH08-PP

COMPARE

KH08-PP

Description
KH08-PP LINEAR BALL BEARING ; 8MM X 15MM X 24MM DBL

INA

Part # KH08-PP

BDI # 1411776

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Length - Millimeter: 24

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 0.945
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 23.71 / each QTY
FM-1215-12

COMPARE

FM-1215-12

Description
FM-1215-12 PLAIN BEARING ; 12MMX15MMX12MMX18MMX1.5MM

ISOSTATIC

Part # 602093

BDI # 526150

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.472
Nominal Outside Diameter - Inch: 0.591
Flange Outside Diameter - Millimeter: 18
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 0.591
Length Thru Bore - Millimeter: 12
Nominal Bore - Millimeter: 12
Global Part Number GPN: 491104

Price Inventory : Available to order
$ 1.48 / each QTY