10C14X25FT
Description
10C14 X25FT HYDRAULIC HOSE ; POR 85704 25FT/BOX
Part # 77521025
BDI # 1090179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 6.5 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
12.7
Color:
White
6M3KH 330FT/REEL
Description
6M3KH XREEL HYDRAULIC HOSE ; POR M3KH MEGA3000 HIGH-TEMP - 330FT/REL
Part # 46572696
BDI # 1113202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
ACP3-06X250RL 100R17
Description
ACP3-06X250RL 100R17 HYDRAULIC HOSE ; SBR SAE 100R17 250FT/REL
Part # 20706643
BDI # 22083045
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
2.5" Bend Radius | Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 6000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 6.5 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
12.7
SR14A-08X25FT COIL
Description
SR14A-08X25FT COIL HYDRAULIC HOSE ; 25FT/BOX
Part # 20303639
BDI # 19395632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 6000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 6.5 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
12.7