CB-0911-08
Description
CB-0911-08 PLAIN BEARING ; 9/16" BORE 11/16" OD 1" LTB
Part # 104095
BDI # 522630
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.688
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1
Global Part Number GPN:
489323
JTT-814
Description
JTT-814 NEEDLE ROLLER BEARING ; 1/2" BORE 11/16" OD 7/8" WID
Part # JTT-814
BDI # 1087513
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374613
Self Aligning:
No
SCE810-PP-L271/STD
Description
SCE810-PP-L271/STD DRAWN CUP NDL RLR BRG ; 1/2" BORE 11/16" OD
Part # SCE810-PP-L271/STD
BDI # 1177539
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374436
Self Aligning:
No
NTA-411
Description
NTA-411 THRUST NEEDLE ROLLER BEARING ; 1/4" BORE 11/16" OD 5/64" HGT 10/PAK
Part # NTA-411
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-411
Description
TRA-411 THRUST WASHER ; 1/4" BORE 11/16" OD 0.032" HGT 10/PAK
Part # TRA-411
BDI # 1088756
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.032
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No