626-2RSH
Description
626-2RSH DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 626-2RSH
BDI # 1415875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 626-2RS1
Description
W 626-2RS1 DEEP GROOVE BALL BEARING ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # W 626-2RS1
BDI # 1423948
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 61800-2RS1
Description
W 61800-2RS1 DEEP GROOVE BALL BEARING ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # W 61800-2RS1
BDI # 1423909
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
607-2RSH
Description
607-2RSH DEEP GROOVE BALL BRG ; 7MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 607-2RSH
BDI # 1417477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
635 2RS
Description
635 2RS RADIAL BALL BEARING ; 5MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 635 2RS
BDI # 18151746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259663
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No