AM-1420-18
Description
AM-1420-18 PLAIN BEARING ; 14MMX20MMX18MM PWDR MTL BRNZ
Part # 601197
BDI # 525842
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.709
Global Part Number GPN:
488514
HK1412-B
Description
HK1412-B DRAWN CUP NDL RLR BRG ; 14MM BORE 20MM OD
Part # HK1412-B
BDI # 1173900
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591306
Self Aligning:
No
IR17X20X30,5-XL
Description
IR17X20X30,5-XL X-LIFE BRG INNER RING ; 17MM BORE 20MM OD
Part # IR17X20X30,5-XL
BDI # 1174040
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373848
Self Aligning:
No
IR17X20X20,5-XL
Description
IR17X20X20,5-XL X-LIFE BRG INNER RING ; 17MM BORE 20MM OD
Part # IR17X20X20,5-XL
BDI # 17014132
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373846
Self Aligning:
No
AM-1620-30
Description
AM-1620-30 PLAIN BEARING ; 16MMX20MMX30MM PWDR MTL BRNZ
Part # 601248
BDI # 525866
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
1.181
Global Part Number GPN:
488538