Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore
12TH7X50FT
Description
12TH7 X50FT HYDRAULIC HOSE ; POR TH7 HYDRAULIC SAE 100R7
Part # 44671193
BDI # 1093446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
12TH7NCX50FT
Description
12TH7NC X50FT HYDRAULIC HOSE ; POR TH7NC NON CONDUCTIVE SAE 100R7
Part # 44671200
BDI # 1093444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Orange
1/2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
8BOP MEGASHIELD 5000XREEL ; BLACK GOLD OILFILED HOSE 220FT/REL
Part # 3670-0762
BDI # 22284365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
Bend Radius 7 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
12.7
Color:
Red