SUPER10OPN
Description
SUPER10OPN LINEAR BEARING ; 5/8" BORE 1-1/8" OD
Part # SUPER10OPN
BDI # 854177
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
MI 14
Description
MI 14 BEARING INNER RACE ; 7/8" BORE 1-1/8" OD 1-1/4" WID
Part # 0001400000
BDI # 345310
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592691
Self Aligning:
No
R8ZZST
Description
R8ZZST DEEP GROOVE BALL BRG ; 1/2" BORE 1-1/8" OD 5/16" WD
Part # R8ZZST
BDI # 663356
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Stainless Steel Ring and Rolling Element
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261629
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
S5K
Description
S5K DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 1/4IN WD
Part # S5K
BDI # 1371912
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1713
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CB-1618-08
Description
CB-1618-08 PLAIN BEARING ; 1" BORE 1-1/8" OD 1" LTB
Part # 104373
BDI # 522848
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Global Part Number GPN:
489541