F-300
Description
F-300 FLANGED BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # F-300
BDI # 17058582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Precision Machined | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21806-88-300
Description
GBC.21806-88-300 RADIAL BALL BEARING ; 0.375"X1.125"X0.375" SINGLE ROW
Part # 1614DC(GBC-300-COMPARABLE TO NICE)
BDI # 425972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GBC.21808-88-300
Description
GBC.21808-88-300 RADIAL BALL BEARING ; 0.5"X1.125"X0.375" SINGLE ROW
Part # 1616DC(GBC-300-COMPARABLE TO NICE)
BDI # 425977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270565
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32004-01-300
Description
GBC.32004-01-300 FLANGED BALL BEARING ; 0.375"X1.125"X0.375" SINGLE ROW
Part # 32004-01-300(GBC)
BDI # 426171
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21808-77-300
Description
GBC.21808-77-300 RADIAL BALL BEARING ; 0.5"X1.125"X0.375" SINGLE ROW
Part # 1616DS(GBC-300-COMPARABLE TO NICE)
BDI # 425976
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270634
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No