RLS 4-2Z
Description
RLS 4-2Z DEEP GROOVE BALL BRG ; 12.7MM IDX33.35MM ODX9.525MM WD 2 SHIELD
Part # RLS 4-2Z
BDI # 1419906
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262935
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CB-1621-20
Description
CB-1621-20 PLAIN BEARING ; 1" BORE 1-5/16" OD 2-1/2" LTB
Part # 104408
BDI # 522880
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.313
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489575
SCH1616
Description
SCH1616 DRAWN CUP NDL RLR BRG ; 1" BORE 1-5/16" OD 1" WID
Part # SCH1616
BDI # 18313914
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591200
Self Aligning:
No
WJ-162112
Description
WJ-162112 NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 3/4" WID
Part # WJ-162112
BDI # 1088887
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
Radial Roller | Steel Cage
Global Part Number GPN:
374840
Self Aligning:
No
BHA1616ZOH
Description
BHA1616ZOH NEEDLE ROLLER BEARING ; 1" ID X 1-5/16" OD X 1" W
Part # BHA1616ZOH
BDI # 513657
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372589
Self Aligning:
No