ST-2444-2
Description
ST-2444-2 THRUST WASHER BEARING ; 0.753"X1.375"X1/16" PWDR MTL BRNZ
Part # 402430
BDI # 525414
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
491963
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
64.61In-Lbs
MR 14
Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID
Part # 5451400000
BDI # 347290
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23003
Self Aligning:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Global Part Number GPN:
471102
Bushing Series:
JA
CB-1822-08
Description
CB-1822-08 PLAIN BEARING ; 1-1/8" BORE 1-3/8" OD 1" LTB
Part # 104464
BDI # 522925
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1
Global Part Number GPN:
489620