Page 1 of 5

Next

Compare
R10H-2RS/F

COMPARE

R10H-2RS/F

Description
R10H-2RS/F DEEP GROOVE BALL BEARING ; 15.875MM ID 34.925MM OD 8.733MM WD

TIMKEN

Part # R10H-2RS/F

BDI # 24623015

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.733
Other Features: Corrosion Resistant
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
R10H-ZZ/F

COMPARE

R10H-ZZ/F

Description
R10H-ZZ/F DEEP GROOVE BALL BEARING ; 15.875MM ID 34.925MM OD 8.733MM WD

TIMKEN

Part # R10H-ZZ/F

BDI # 24623019

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 8.738
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
JA-7/16

COMPARE

JA-7/16

Description
JA-7/16 QD BUSHING ; 101754457

TIMKEN

Part # JA-7/16

BDI # 24312378

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 11.125
Bore - Inch: 0.438
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY
S7KDD FS160

COMPARE

S7KDD FS160

Description
S7KDD FS160 DEEP GROOVE RADIAL BALL BRG

TIMKEN

Part # S7KDD FS160

BDI # 1371945

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 8.738
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 04;N04-2

COMPARE

N 04;N04-2

Description
N 04 BEARING LOCKNUT

TIMKEN

Part # N 04 ; N04-2

BDI # 1367078

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY