TB-1225
Description
TB-1225 THRUST WASHER BEARING ; 0.765"X1.562"X3/32" PWDR MTL BRNZ
Part # 302410
BDI # 524669
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.562
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492016
32708-01-300
Description
GBC.32708-01-300 FLANGED BALL BEARING ; 0.75"X1.562"X0.437" SINGLE ROW
Part # 32708-01-300(GBC)
BDI # 426188
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.687" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.562
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium