EW-122502
Description
EW-122502 THRUST WASHER BEARING ; 0.752"X1.5675"X3/32" PWDR MTL BRNZ
Part # 202416
BDI # 524088
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.568
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.094
Global Part Number GPN:
490812
25B18
Description
25B18 ROLLER CHAIN SPROCKET ; 1/4" P 18T 1/4" MIN PLAIN BORE
Part # 25B18
BDI # 617871
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Global Part Number GPN:
36080
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore