25A19
Description
25A19 ROLLER CHAIN SPROCKET ; 1/4" P 19T 1/4" MIN PLAIN BORE A PLATE
Part # 25A19
BDI # 617834
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
31578
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25B19U
Description
25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG
Part # 25B19U
BDI # 21436877
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Length Thru Bore - Millimeter:
12.7
Other Features:
Bronze Bearing
25B19F
Description
25B19F IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T NDL BRG
Part # 25B19F
BDI # 21436876
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Length Thru Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5