Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
L/AL075 SPIDER SOX
Description
L/AL075 SPIDER SOX COUPLING ELEMENT
Part # L/AL075-SPIDER-SOX
BDI # 1403107
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
L075 3/4 3/16X3/32 KW
Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/4-3/16X3/32KW
BDI # 592598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075-HUB-7/8-3/16X3/32KW
Description
L075 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 1-3/4" HUB DIA
Part # L075-HUB-7/8-3/16X3/32KW
BDI # 592600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 3/8 1/8X1/16 KW
Description
L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/8-1/8X1/16KW
BDI # 594250
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling