3JE SLEEVE

COMPARE

3JE SLEEVE

Description
3JE SLEEVE

TIMKEN LOVEJOY

Part # 68514436384

BDI # 594427

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 5.49 / each QTY
S9K

COMPARE

S9K

Description
S9K DEEP GROOVE BALL BEARING ; 7/8IN ID 1-7/8IN OD 3/8IN WD

TIMKEN

Part # S9K

BDI # 1371987

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1725
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 25.65 / each QTY
S9PP;S9PP Z5 FS50000

COMPARE

S9PP;S9PP Z5 FS50000

Description
S9PP ; S9PP Z5 FS50000 DG BALL BRG ; 7/8IN ID 1-7/8IN OD 1/2IN WD

TIMKEN

Part # S9PP

BDI # 1371991

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1727
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 43.13 / each QTY
3JN SLEEVE

COMPARE

3JN SLEEVE

Description
3JN SLEEVE

TIMKEN LOVEJOY

Part # 68514435356

BDI # 594207

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
$ 7.32 / each QTY