LRT404822

COMPARE

LRT404822

Description
LRT404822 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT404822

BDI # 515679

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.89
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373060
Self Aligning: No

Price Inventory : Available to order
$ 11.31 / each QTY
IR40X48X40-XL

COMPARE

IR40X48X40-XL

Description
IR40X48X40-XL X-LIFE BEARING INNER RING ; 40MM BORE 48MM OD

INA

Part # IR40X48X40-XL

BDI # 1174103

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.89
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373929
Self Aligning: No

Price Inventory : Available to order
$ 28.57 / each QTY
K40X48X20H;PUL225

COMPARE

K40X48X20H;PUL225

Description
K40X48X20H;PUL225 NRB CAGE/ROLLER ASY ; 40MM BORE 48MM OD 20MM WID

KOYO

Part # K40X48X20H;PUL225

BDI # 17013221

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.89
Retainer: Yes
Other Features: Hardened Steel Cage | Radial Roller
Global Part Number GPN: 374658
Self Aligning: No

Price Inventory : Available to order
$ 14.56 / each QTY
KM-064

COMPARE

KM-064

Description
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK

WHITTET-HIGGINS

Part # KM-064

BDI # 967676

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
$ 8.07 / each QTY
AKL.905-TN

COMPARE

AKL.905-TN

Description
AKL.905-TN THRUST BALL BEARING ; POR 25MM BORE

INA

Part # AKL.905-TN

BDI # 1172282

Features

Height - Millimeter: 15.5
Bore 1 - Inch: 0.984
Bore 2 - Millimeter: 25.197
Height - Inch: 0.61
Bore 2 - Inch: 0.992

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material: Polyamide

Price Inventory : Available to order
$ 25.92 / each QTY