8MX-112S-36

COMPARE

8MX-112S-36

Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183112

BDI # 1117341

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : In stock
$ 383.88 / each QTY
112G-8M-21-2517

COMPARE

112G-8M-21-2517

Description
112G-8M-21-2517 TL SPROCKET ; NON-RETURNABLE 8M SERIES 112T

CONTINENTAL

Part # 20839766

BDI # 21506837

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : In stock
$ 292.73 / each QTY
8MX-112S-12

COMPARE

8MX-112S-12

Description
8MX-112S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181112

BDI # 1117339

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
$ 189.59 / each QTY
8MX-112S-21

COMPARE

8MX-112S-21

Description
8MX-112S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182112

BDI # 1117340

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 305.09 / each QTY