Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 174

Next

Compare
NJG 2330 VH/C3

COMPARE

NJG 2330 VH/C3

Description
NJG 2330 VH/C3 CYLINDRICAL RLR BRG

SKF

Part # NJG 2330 VH/C3

BDI # 1269319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Global Part Number GPN: 455282
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU236EM

COMPARE

NU236EM

Description
NU236EM CYLINDRICAL ROLLER BEARING ; 180MM BOREX320MM ODX52MM W 1-ROW

NSK

Part # NU236EM

BDI # 1192473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23236 CC/C3W33

COMPARE

23236 CC/C3W33

Description
23236 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 23236 CC/C3W33

BDI # 1418971

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22330 CC/W33

COMPARE

22330 CC/W33

Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/W33

BDI # 1418108

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
51152 M

COMPARE

51152 M

Description
51152 M THRUST BALL BEARING

SKF

Part # 51152 M

BDI # 1417644

Features

Height - Millimeter: 45
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 263
Height - Inch: 1.772
Bore 2 - Inch: 10.354

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY