23044 CC/W33
Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM
Part # 23044 CC/W33
BDI # 1418130
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22238 CCK/C3W33
Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID
Part # 22238 CCK/C3W33
BDI # 1418123
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22238EJW33C3
Description
22238EJW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD
Part # 22238EJW33C3
BDI # 21964610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32044 (1) | Y32044 (1)
Basic Number:
32044
Precision Class:
Standard