100 HTL HUB OMEGA 7300850
Description
100 HTL HUB OMEGA 7300850 ; NON-RETURNABLE
Part # 10287475
BDI # 18138454
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Basic Number:
M249710