80A45
Description
80A45 ROLLER CHAIN SPROCKET ; 1" P 45T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A45
BDI # 624439
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Global Part Number GPN:
31870
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
80SF45
Description
80SF45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR SF BUSHING
Part # 80SF45
BDI # 625369
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31133
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed