Page 1 of 3

Next

Compare
RAPTOR E80 ELEMENT

COMPARE

RAPTOR E80 ELEMENT

Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015854

BDI # 20492749

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : In stock
$ 762.15 / each QTY
4 5V 1600 E

COMPARE

4 5V 1600 E

Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1600 E

BDI # 619324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580591
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 437.92 / each QTY
5-5V16.00-E

COMPARE

5-5V16.00-E

Description
5-5V16.00-E V-BELT QD SHEAVE ; 5/5V16.0-E QD SHEAVE

DODGE

Part # 455354

BDI # 280430

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
$ 465.41 / each QTY
10/5V16.0-4545

COMPARE

10/5V16.0-4545

Description
10-5V16.0-4545 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 111094

BDI # 254845

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 4545
Number of Grooves: 10

Price Inventory : Available to order
$ 953.08 / each QTY
HH249910-2

COMPARE

HH249910-2

Description
HH249910-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 16" OD 3-11/16" WD

TIMKEN

Part # HH249910-2

BDI # 1357661

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 406.4
Other Features: Heavy Duty
Global Part Number GPN: 645845
Precision Class: Standard
Basic Number: HH249910

Price Inventory : Available to order
$ 1,535.97 / each QTY