P112-14M-85-F HTD

COMPARE

P112-14M-85-F HTD

Description
P112-14M-85-F HTD SYNCH SPROCKET

DODGE

Part # 110847

BDI # 254679

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
$ 546.43 / each QTY
G-112S-J

COMPARE

G-112S-J

Description
G-112S-J SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039015

BDI # 397653

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
$ 703.87 / each QTY
112G-14M-20-3525

COMPARE

112G-14M-20-3525

Description
112G-14M-20-3525 TL SPROCKET ; NON-RETURNABLE 14M SER 112T

CONTINENTAL

Part # 20839876

BDI # 21506835

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 541.47 / each QTY
112G-14M-68-4030

COMPARE

112G-14M-68-4030

Description
112G-14M-68-4030 TL SPROCKET ; NON-RETURNABLE 14M SER 112T

CONTINENTAL

Part # 20839878

BDI # 21506836

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 663.88 / each QTY