XFCA20

COMPARE

XFCA20

Description
XFCA20 COUPLING INSERT ; 2" OD POLYURETHANE

BOSTON GEAR

Part # 08054

BDI # 160503

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 470In-Lbs

Price Inventory : In stock
$ 45.59 / each QTY
R16 2RS PRX

COMPARE

R16 2RS PRX

Description
R16 2RS PRX DEEP GROOVE BALL BEARING ; 2 SEALS POLYREX GREASE MINIATURE

TRITAN

Part # 2101092464

BDI # 21435738

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Miniature Bearing | Polyrex EM Grease
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 4.28 / each QTY