Page 1 of 75

Next

Compare
NP402533-2

COMPARE

NP402533-2

Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD

TIMKEN

Part # NP402533-2

BDI # 19287977

Features

Component: Cup
Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52

Precision Class: Class K
Width - Inch: 0.63
Basic Number: NP402533

Price Inventory : In stock
$ 17.75 / each QTY
3205 A/C3

COMPARE

3205 A/C3

Description
3205 A/C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM

SKF

Part # 3205 A/C3

BDI # 1416784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258100
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 48.91 / each QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY
205SFF

COMPARE

205SFF

Description
205SFF DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 205SFF

BDI # 662203

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4428
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.51 / each QTY
1100KLL

COMPARE

1100KLL

Description
1100KLL INSERT BEARING ; 1" BORE IR WID 0.591" OR WID

TIMKEN

Part # 1100KLL

BDI # 1424080

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 44.044
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 87.91 / each QTY