Page 1 of 2

Next

Compare
NU304EAT2XC3

COMPARE

NU304EAT2XC3

Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM

NTN

Part # NU304EAT2XC3

BDI # 1227013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453777
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 59.44 / each QTY
NU304-E-XL-TVP2

COMPARE

NU304-E-XL-TVP2

Description
NU304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU304-E-XL-TVP2

BDI # 1164446

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449049
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 58.32 / each QTY
MR1205EL

COMPARE

MR1205EL

Description
MR1205EL CYLINDRICAL ROLLER BEARING ; 25 MM ID X 52 MM OD X 15 MM W OPEN

NTN

Part # MR1205EL

BDI # 17148562

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452758
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 37.85 / each QTY
NJ205-E-XL-M1-C3

COMPARE

NJ205-E-XL-M1-C3

Description
NJ205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 25MM BORE X 52MM OD X 15MM W

FAG

Part # NJ205-E-XL-M1-C3

BDI # 1161920

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448048
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 78.57 / each QTY
MA1205TV

COMPARE

MA1205TV

Description
MA1205TV CYLINDRICAL ROLLER BEARING

LINKBELT

Part # 10472789

BDI # 578942

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450240
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 83.91 / each QTY