25BS24 12MM
Description
25BS24 12MM RLR CHAIN SPROCKET ; 24 TEETH 2.049" OUTSIDE DIA
Part # 25BS24 12MM
BDI # 21552486
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25B24 X 1/2 NKW 2SS
Description
25B24 X 1/2 NKW 2SS SPROCKET ; MTO 25 ANSI 24 TOOTH 1/2"BORE
Part # 25B24 X 1/2 NKW 2SS
BDI # 25878993
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25A24
Description
25A24 ROLLER CHAIN SPROCKET ; 1/4" P 24T 3/8" MIN PLAIN BORE A PLATE
Part # 25A24
BDI # 617839
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
31583
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
36511
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25B24 1 KW SS
Description
25B24 1 KW SS RLR CHAIN SPROCKET ; 1" BORE DIA 24 TEETH 1/4" PITCH
Part # 25B24 1 KW SS
BDI # 21569498
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore