Page 1 of 2

Next

Compare
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
3J 5/8

COMPARE

3J 5/8

Description
3J 5/8 COUPLING HUB

TB WOODS

Part # 3J58

BDI # 982540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
RABR 3/4

COMPARE

RABR 3/4

Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"

TIMKEN

Part # RABR 3/4

BDI # 1371324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber Interliner Stamped Steel
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 43.89 / each QTY
AR-2-012T

COMPARE

AR-2-012T

Description
AR-2-012T INSERT BEARING ; GEN GOLD SKWEZLOC

SEALMASTER

Part # 705586

BDI # 352989

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19.456
Other Features: Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 32.54
Outer Race Profile: Spherical
Global Part Number GPN: 563068
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 147.80 / each QTY
CNB-06

COMPARE

CNB-06

Description
CNB-06 CLAMP NUT ; 18TPI 2-1/16" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-06

BDI # 966692

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Outside Diameter - Millimeter: 52.375
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 12.05 / each QTY