AKL.D12-HLA
Description
AKL.D12-HLA AXIAL GROOVE BALL BEARING ; 30.163MM X 53.188MM X 15.875MM
Part # AKL.D12
BDI # 23942565
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.625
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
AKL.W1-1/4
Description
AKL.W1-1/4 THRUST BALL BEARING ; 1-1/4" 1 1-1/4"
Part # AKL.W1-1/4
BDI # 18315029
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.719
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
D11
Description
D11 THRUST BALL BEARING ; SR 1.125IN IDX2.094IN ODX0.625IN WD
Part # 2101079271
BDI # 22351465
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel