M2C-30-S

COMPARE

M2C-30-S

Description
M2C-30-S CLAMP COLLAR ; 30MM BORE SS

CLIMAX METAL

Part # M2C-30-S

BDI # 196701

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Bore - Millimeter: 30
Other Features: Corrosion Resistance

Price Inventory : In stock
$ 29.65 / each QTY
LJ54E

COMPARE

LJ54E

Description
LJ54E V RAIL WHEEL ; 14MM BORE 54MM OD 64.7MM OA WID

HEPCO

Part # LJ54E

BDI # 19119013

Features

Enclosure: 2 Shields
Wheel Width - Millimeter: 28
Eccentric/Concentric: Eccentric
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Rolling Element: Ball
Product Name: Studded Wheel

Price Inventory : In stock
$ 104.03 / each QTY
LJ-54-C

COMPARE

LJ-54-C

Description
LJ-54-C V RAIL WHEEL ; 14MM BORE 54MM OD 64.7MM OA WID

HEPCO

Part # LJ54C

BDI # 19119001

Features

Enclosure: 2 Shields
Wheel Width - Millimeter: 28
Eccentric/Concentric: Concentric
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Rolling Element: Ball
Product Name: Studded Wheel

Price Inventory : In stock
$ 103.87 / each QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
$ 110.21 / each QTY
M2C-30

COMPARE

M2C-30

Description
M2C-30 CLAMP COLLAR ; 30MM BORE BLK OXD STL

CLIMAX METAL

Part # M2C-30

BDI # 196700

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Bore - Millimeter: 30
Other Features: Black Oxide Coated

Price Inventory : Available to order
$ 10.75 / each QTY