RALE30-XL-NPP-FA106
Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RALE30-XL-NPP-FA106
BDI # 1412145
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
PL030X055AE
Description
PL030X055AE KEYLESS LOCK BUSHING ; 1.181" SHAFT OD 1.126" LN
Part # PL030X055AE
BDI # 21574740
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
28.6
Other Features:
8 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.126
C405M-30x55
Description
C405M-30X55 KEYLESS LOCKING ASSEMBLY ; 30MM X 55MM
Part # C405M-30X55
BDI # 194438
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
40.005
Other Features:
6 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
1.575