Page 1 of 3

Next

Compare
32006X 90KA1

COMPARE

32006X 90KA1

Description
32006X 90KA1 TAPERED ROLLER BEARING ASSY ; 30MM ID X 13MM CUP WD OPEN CHROME STEEL

TIMKEN

Part # 32006X-90KA1

BDI # 1424408

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32006X (1) | Y32006X (1)
Basic Number: 32006
Precision Class: Standard

Price Inventory : In stock
$ 24.43 / each QTY
32006 X

COMPARE

32006 X

Description
32006 X TAPERED ROLLER BRG ; 30MMX55MMX17MM OLD 32006 X/Q

SKF

Part # 32006 X

BDI # 1418353

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32006

Price Inventory : In stock
$ 23.20 / each QTY
4T-32006X

COMPARE

4T-32006X

Description
4T-32006X TAPERED RLR BRG ; 30MMX55MMX17MM

NTN

Part # 32006X

BDI # 17141568

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage
Precision Class: Standard
Basic Number: 32006

Price Inventory : In stock
$ 21.52 / each QTY
SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : In stock
$ 270.72 / each QTY
NK45/30-TV-XL

COMPARE

NK45/30-TV-XL

Description
NK45/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM X 55MM X 30MM

INA

Part # NK45/30-TV-XL

BDI # 1411924

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591446
Self Aligning: No

Price Inventory : In stock
$ 48.63 / each QTY