6006-2RS1
Description
6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1
BDI # 1417044
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 6006-2RS1
Description
W 6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # W 6006-2RS1
BDI # 1423892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006 2RSJEM
Description
6006 2RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD 2-SEALS
Part # 6006 2RSJEM
BDI # 21988059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2761
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61907-2RS1
Description
61907-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 55MM OD 10MM WD SR 2 SEALS
Part # 61907-2RS1
BDI # 17007735
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6006 2RS
Description
SS6006 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6006 2RS
BDI # 21488871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No