4012 3/4

COMPARE

4012 3/4

Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 3/4

BDI # 620377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 24.60 / each QTY
GS 24 SPIDER 92A YELLOW

COMPARE

GS 24 SPIDER 92A YELLOW

Description
GS 24 SPIDER 92A YELLOW COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514467252

BDI # 596813

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.17
Outside Diameter - Millimeter: 55.118

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 309.8In-Lbs

Price Inventory : In stock
$ 21.69 / each QTY
4012 5/8

COMPARE

4012 5/8

Description
4012 5/8 CHAIN CPLG HUB ; 5/8" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 5/8

BDI # 620378

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 23.27 / each QTY
GS 24 SPIDER 98A RED

COMPARE

GS 24 SPIDER 98A RED

Description
GS 24 SPIDER 98A RED COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514467253

BDI # 596814

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.17
Outside Diameter - Millimeter: 55.118

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 531In-Lbs

Price Inventory : Available to order
$ 21.69 / each QTY