Page 1 of 5

Next

Compare
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
T126-904A1

COMPARE

T126-904A1

Description
T126-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT

TIMKEN

Part # T126-904A1

BDI # 1425592

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.26
Bore 2 - Millimeter: 32
Height - Inch: 0.625
Bore 2 - Inch: 1.26

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
$ 14.15 / each QTY
T113-904A2

COMPARE

T113-904A2

Description
T113-904A2 THRUST TAPERED RLR BEARING ; 1.135" BORE 1 2-3/16" OD 5/8" HGT

TIMKEN

Part # T113-904A2

BDI # 1373681

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.135
Bore 2 - Millimeter: 28.829
Height - Inch: 0.625
Bore 2 - Inch: 1.135

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
$ 16.63 / each QTY
GEZ 106 ES

COMPARE

GEZ 106 ES

Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD

SKF

Part # GEZ 106 ES

BDI # 1265219

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 54.72 / each QTY
13SF22

COMPARE

13SF22

Description
13SF22 SPHERICAL PLAIN BEARING ; 1.375"X2.1875"X1.187"

TIMKEN

Part # 13SF22

BDI # 1310567

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 52.96 / each QTY