Page 1 of 3

Next

Compare
61809-2RS1

COMPARE

61809-2RS1

Description
61809-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 58MM OD 7MM WD

SKF

Part # 61809-2RS1

BDI # 1416318

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.283

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2990
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 177.20 / each QTY
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 115.85 / each QTY
HK5025

COMPARE

HK5025

Description
HK5025 DRAWN CUP NDL RLR BRG ; 50MM BORE 58MM OD

INA

Part # HK5025

BDI # 18313466

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.283
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591131
Self Aligning: No

Price Inventory : In stock
$ 20.27 / each QTY
HK5022-RS-A-L271

COMPARE

HK5022-RS-A-L271

Description
HK5022-RS-A-L271 DRAWN CUP NDL RLR BRG ; 50MMX 58MM X 22MM SINGLE

INA

Part # HK5022-RS-A-L271

BDI # 18313464

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.283
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591144
Self Aligning: No

Price Inventory : In stock
$ 26.12 / each QTY
NKIS35-XL

COMPARE

NKIS35-XL

Description
NKIS35-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 58MM OD

INA

Part # NKIS35-XL

BDI # 18313132

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.283
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591047
Self Aligning: No

Price Inventory : In stock
$ 91.44 / each QTY